Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3037850

MPN #: 101102925

Diversey™ Virex Plus One-Step Disinfectant Cleaner And Deodorant, 1.5L Plastic Bottle, 2/Carton

Product Description
  • One-step, quaternary-based disinfectant cleaner concentrate.
  • Provides broad spectrum disinfection at 1:256 dilution.
  • Bactericidal, virucidal and fungicidal.
  • Kills MRSA and VRE.

A one-step, quaternary-based disinfectant cleaner concentrate providing broad spectrum disinfection at 1:256 dilution. Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical. Bactericidal, virucidal and fungicidal. Kills MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Blue in color with no added fragrance. Closed Loop-Designed for use with P&G Professional dispensing equipment. Application: Disinfectant/Cleaner; Applicable Material: Hard, Nonporous Surfaces; Chemical Compound: Di-n-alkyl Dimethyl Ammonium Chloride; Dirt Types: HIV-1; Influenza Type A; Pathogenic Bacteria; Trichophyton Mentagrophytes.

PRICE
$309.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.5 liter

Product Details

TypeSpray Disinfectant
DisinfectantDi-n-alkyl Dimethyl Ammonium Chloride
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithDisinfectant/Cleaner
ScentUnscented
Capacity1.5 L
Applicable MaterialsHard, Nonporous Surfaces
Size Type1.5L
Helps RemoveHIV-1, Influenza Type A, Pathogenic Bacteria, Trichophyton Mentagrophytes
Packing TypeClosed-Loop Plastic Jug
DescriptionDisinfectant Cleaner And Deodorant
Package Quantity2
BrandDiversey

Compliance & Certifications

EPA Registration Number6836-349-70627