Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Disinfectants & Sanitizers

Disinfectants and sanitizers eliminate or reduce the presence of harmful microorganisms, including bacteria, viruses, and fungi, on surfaces and objects. They are essential for promoting a safe and sanitary environment, protecting against the spread of infectious diseases, and ensuring the well-being of individuals. A selection includes various types of disinfectants and sanitizers for commercial or industrial use.
80 Results
Spray Disinfectant Cleaners

Spray Disinfectant Cleaners

CompareImageTypeScentSize TypeDisinfectantPackage QuantityBrandModel #Price
LYSOLĀ® Disinfectant Spray, Crisp Linen, 19 Oz. Aerosol Spray, 2/Pack, 4 Packs/Carton
Spray Disinfectant
Crisp Linen
19OZ
Ethanol, Alkyl Dimethyl Benzyl Ammonium Saccharinate
8
Lysol
WBB3038222$129.95
Professional LYSOLĀ® Disinfectant, Crisp Linen, 19 oz. Aerosol Spray, 12 Cans/Case - 74828
Spray Disinfectant
Crisp Linen
19OZ
Quaternary Ammonia
12
Lysol
WBB56900$209.95
ContecĀ® Citric Acid Disinfectant, Gallon Bottle - Pkg Qty 4
Spray Disinfectant
Mild Vinegar Odor
1GL
Citric Acid
4
Contec
WBB2385674$51.95 ea.
ContecĀ® SporicidinĀ® Disinfectant Solution, Quart Size, Trigger Spray Bottle - Pkg Qty 12
Spray Disinfectant
Fresh
32OZ
Phenol
12
Sporicidin
WBB2385672$22.25 ea.
CloroxĀ® Pro EcoClean Disinfecting Cleaner, Unscented, 32 oz. Capacity Spray Bottle, Pack of 9
Spray Disinfectant
Unscented
32OZ
Lactic Acid
9
Clorox
WBB3133837$83.95
PURELLĀ® Professional Surface Disinfectant, Fresh Citrus, 32 oz Spray Bottle, 6/Carton
Spray Disinfectant
Fresh Citrus
32OZ
Ethyl Alcohol
6
Purell
WBB3092432$62.95
WindexĀ® Multi-Surface Disinfectant Sanitizer Cleaner, Citrus Scent,1 Gal. Bottle/4 Case- 682265
Spray Disinfectant
Citrus
1GL
L-Lactic Acid
4
Windex
WBB2248890$93.95
Diverseyā„¢ Virex All-Purpose Disinfectant Cleaner, Citrus Scent, 32 Oz. Spray Bottle, 8/Carton
Spray Disinfectant
Citrus
32OZ
Diethylene Glycol Butyl Ether
8
Diversey
WBB3037905$58.95
LYSOLĀ® Disinfectant Spray, Crisp Linen Scent, 12.5 Oz. Aerosol Spray, 12/Carton
Spray Disinfectant
Crisp Linen
-
-
12 Cans
Lysol
WBB3038251$149.95
Professional LYSOLĀ® Disinfectant, Fresh, 19 oz. Aerosol Spray, 12 Cans/Case - 04675
Spray Disinfectant
Fresh
19OZ
Quaternary Ammonia
12
Lysol
WBB56898$209.95
Showing 1-10 of 28 results
Liquid Disinfectant Cleaners

Liquid Disinfectant Cleaners

Showing 1-10 of 25 results
Foaming Disinfectant Cleaners

Foaming Disinfectant Cleaners

Disinfectant Cleaners & Deodorants

Disinfectant Cleaners & Deodorants

Healthcare Disinfectant Cleaners

Healthcare Disinfectant Cleaners

Neutral Disinfectant Cleaners

Neutral Disinfectant Cleaners

Bleach Cleaners

Bleach Cleaners

Foodservice Sanitizers

Foodservice Sanitizers