Glaro Wall Mount Sanitary Wipe Dispenser, Satin Black - W1015-BK

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Glaro Wall Mount Sanitary Wipe Dispenser, Satin Black - W1015-BK

Item #: WBB1902229

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 230.95
Product Information
Customer Review
Product Q&A
Accessories
Glaro Wall Mount Sanitary Wipe Dispenser, Satin Black

Glaro Disinfectant Wipe units are commonly used in private and public facilities, such as airports, train stations, bus depots, restrooms, nursery schools, food service facilities, health clubs, spas, doctors' offices, laboratories, physical therapy centers, day care centers, hair, nail and tanning salons, retail stores, hospitals, assisted living centers, offices, manufacturing plants, cruise ships, gyms, supermarkets, residential, and more. This Wall Mounted dispenser holds the same full size roll of 800 "gym wipes" which can be mted on walls, columns, or fixtures. Its' sleek design features a touch-less dispenser with a neat x-shaped opening that allows only one wipe to be dispensed with each pull. These dispensers are equipped with a unique double push-button mechanism which keeps the cover secured to the body while wipes are pulled and dispensed one at a time. It's easy to depress the two push buttons on either side of the top cover and to lift off the top when it's time to refill with additional wipes. Matching waste receptacles are available which for allow continuity of design and proper wipe disposal.

Features & Benefits
  • Wall Mounted disinfectant wipe dispenser
  • Double push button secures cover on body when pulling wipes
  • Easy to load wipes & thread though specially designed "star" opening
  • mting bracket & hardware included
  • All parts are heavy gauge rust-proof, corrosion and fire resistant aluminum or galvanized steel
  • Indoor/Outdoor use
  • Easy to clean durable finishes
  • Constructed of 30% recycled aluminum
  • 100% post-consumer recyclable metal
  • Glaro "Go-Green" - packed with 100% recycled materials
  • Made in the USA
  • FDA Approved
Sanitary wipes are sold separately.

Product Specifications

    • APPLICATIONFitness Facilities, Retail, Industrial, Hospitality
    • BRANDGlaro
    • CAPACITY GALLONS--
    • CONSTRUCTIONGalvanized Steel/Aluminum
    • DEPTH INCHES10
    • HEIGHT INCHES10
    • MANUFACTURERS PART NUMBERW1015-BK
    • PACKAGE QUANTITY1 Dispenser
    • TYPEWall Mount
    • WEIGHT LBS5
    • WIDTH INCHES10
    • COLOR FINISHSatin Black
    • DESCRIPTIONGlaro Wall Mount Sanitary Wipe Dispenser
    • MANUFACTURER'S PART NUMBERW1015-BK
    • POST-CONSUMER RECYCLED CONTENT PERCENT100
    • PAPER COLORSatin Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!