Drain Openers
Availability
Brand
Chemical Compound
Type
Capacity
Color
Size
Price
Related Products
Big Orange (Liquid) is an organic, non-petroleum-based cleaner, degreaser and deodorizer. It is biodegradable and contains no caustics, acids, petroleum distillates, chlorinated hydrocarbons or chlorinated aromatic solvents. The product offers comparable degreasing power to petroleum distillates and chlorinated solvents and is suited for use in areas where poor ventilation is a problem. It is ideal for use in drain pipes, grease traps, sewage treatment plants, rendering plants, refuse dumps, trash cans and dumpsters. The cleaner also removes many industrial-strength glues and protective ...
SC Johnson Professional™ Drano® Max Gel Clog Remover pours through standing water and works fast to clear clogged drains and restore them to a free-flowing state. Safe for all pipes, it works great to remove hair, soap scum, and other gunky clogs. Read label before use. Use only as directed. Features: Formulated thick to dissolve the toughest clogs fast Pours through water straight to the clog Has an ingredient to protect pipes from corrosion Safe for plastic, PVC, metal pipes, garbage disposals and septic systems Won't harm pipes when used overnight Contains no phosphorus
Grease Trap and Drain Cleaner is a specifically formulated bacteria block. It is packaged for use in restaurant drains and grease traps. Simple and easy to use, it dissolves and releases beneficial bacteria to digest FOG and maintain clean, free-flowing systems. It is formulated with targeted surfactants that loosen food particles and grease deposits so that the bacteria can quickly begin digesting organic wastes. Regular use reduces the frequency of manual cleanouts, prevents blockages, and lowers grease disposal costs. Directions For Use: Use 6 to 8 Grease Trap and Drain Cleaner blocks ...
Non-fuming, does not produce offensive odors or gases normally associated with other drain openers. Ideal for institutional, home, hospital, factory and office building use where strong odors are objectionable. Non-acid, powerful action crystalline flakes provide high surface area to the clog. Large flakes quickly dissolve grease, hair, soap, food and other organic material. Works faster than liquid caustic or bleached-based openers and is more economical to use. Glug can be used for both emergency and preventive maintenance treatments of clogged or slow moving drains and waste lines. ...
Dumpster treatment can be used on any dumpster or other trash receptacle. Excellent clinging foam provides extended contact for maximum cleaning. Regular use will also eliminate any malodors. Can also be used on trash chutes and loading docks. Directions For Use: Read the entire label before using this product. Shake well before using. USING APPLICATORS OR DISPENSERS: QUARTS: TO USE SPRAYER: Remove shipper cap and thread hose end sprayer onto bottle until secure. Connect sprayer to hose. Pull back safety latch and rotate dial to on position. Sprayer automatically dilutes at 1:20 or 6 ...