Take 15% off your entire order!

Offer applied at checkout

WORX® Biodegradable Hand Cleaner, 3 lb Bottle, 4/Pack - 11‐1300

WORX® Biodegradable Hand Cleaner, 3 lb Bottle, 4/Pack - 11‐1300

Item #: WBB2377400

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$263.00 up to 15% OFF

Price: $223.95

Save $11.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

WORX® Biodegradable Hand Cleaner, 3 lb Bottle, 4/Pack - 11‐1300

Convenient and economical, the 3 lb (1362 g) size contains 950 hand washes and works best in small to medium size shops. One full bottle will last one mechanic approximately 9 months and is equivalent to 4 gallons of a typical liquid hand cleaner!

The WORX® Shop Dispenser, model 11-9995, is recommended for this size.

Features:

  • Readily biodegradable
  • Does not contain Microbeads, Walnut Shells, Harsh Chemicals or Abrasives
  • Low Cost per Wash
  • pH balanced (does not dry or damage skin), eliminates odors
  • First Hand Cleaner to Obtain Environmental Certification


Product Specifications

  • FRAGRANCEJuniper Berry
  • BRANDWORX®
  • MANUFACTURERS PART NUMBER11‐1300
  • PACKAGE QUANTITY4 Bottles/Case
  • SIZE TYPE48 oz. Bottle
  • TYPEHand Cleaner
  • COLOR FINISHGreen
  • DESCRIPTIONBiodegradable Hand Cleaner
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

WORX® Biodegradable Hand Cleaner, 4.5 lb Bottle, 4/Pack - 11-1450

Item #: B2377399

Not Yet Rated

Usually ships in 4 to 7 days

$267.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WORX® Biodegradable Hand Cleaner, 3 lb Bottle, 4/Pack - 11‐1300

WORX® Biodegradable Hand Cleaner, 3 lb Bottle, 4/Pack - 11‐1300

Item #: WBB2377400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant