Take 15% off your entire order!

Offer applied at checkout

WerkMaster™ Scorpion Dust Shroud & Handle, 005-0064-00

WerkMaster™ Scorpion Dust Shroud & Handle, 005-0064-00

Item #: WBB888427

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $289.95

Save $14.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WerkMaster™ Scorpion Dust Shroud & Handle, 005-0064-00

Scorpion™ dust shroud and handle combo.

Product Specifications

  • HEIGHT INCHES5
  • BRANDWerkMaster
  • CONSTRUCTIONSteel
  • DESCRIPTIONScorpion Dust Shroud & Handle
  • MANUFACTURERS PART NUMBER005-0064-00
  • PACKAGE QUANTITY1
  • WEIGHT LBS6
  • WIDTH INCHES10
  • DEPTH INCHES7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Scorpion Dust Shroud & Handle, 005-0064-00

WerkMaster™ Scorpion Dust Shroud & Handle, 005-0064-00

Item #: WBB888427

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant