Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell PowerEdge Slim Steam Mop with SmartSet™ Steam Controls - 2075

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bissell PowerEdge Slim Steam Mop with SmartSet™ Steam Controls - 2075

Item #: WBB2240067

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.99 Save up to 12%
Price: $ 131.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bissell PowerEdge Slim Steam Mop with SmartSet™ Steam Controls - 2075

Above floor cleaning with a versatile design allows you to conveniently steam clean on and above your floors. Handheld steam cleaner easily converts into a portable handheld design for cleaning those hard to reach areas. On Boarding Tools & Wall Mount conveniently stores multiple cleaning attachments to clean almost any area on or above the floor and a wall mount to store your machine after use. SmartSet™ Steam Controls allows you to choose between High steam or Low steam based on your cleaning needs.

Product Specifications

    • LENGTH INCHES14
    • WIDTH INCHES9-1/2
    • HEIGHT INCHES46-1/2
    • COLOR FINISHWhite with Blue accents
    • BRANDBissell
    • CLEANING WIDTH13"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPowerEdge Slim Steam Mop
    • MANUFACTURERS PART NUMBER2075
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH25'
    • RECOVERY TANK CAPACITY11.85 oz.
    • TYPESteam Mop
    • VOLTAGE120
    • WATTAGE1500
    • WEIGHT LBS6.13
    • LIMITED WARRANTY YEARS2 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!