Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 49-90-0730 Round Dust Brush, 3" Diam.

Milwaukee® 49-90-0730 Round Dust Brush, 3" Diam.

Item #: WBB1403008

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$48.01 up to 19% OFF

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 49-90-0730 Round Dust Brush, 3" Diam.

A 3 inch Round Dust Brush is ideal for all purpose dry pickup of dirt and saw dust as well as cleaning furniture.

Features:
  • General purpose dry pickup of dirt and saw dust
  • Attaches to 1-1/2 in. I.D. hoses

Product Specifications

  • BRANDMilwaukee®
  • DIAMETER3"
  • MANUFACTURERS PART NUMBER49-90-0730
  • PACKAGE QUANTITY1
  • TYPEVacuum Accessories|Vacuums
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nilfisk VHS255 3" Dust Brush

Item #: B476650

Not Yet Rated

Usually ships in 5 to 8 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 49-90-0730 Round Dust Brush, 3" Diam.

Milwaukee® 49-90-0730 Round Dust Brush, 3" Diam.

Item #: WBB1403008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 49-90-0730 Round Dust Brush, 3" Diam.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant