discount codeFree shipping over 300

Applied at checkout

Guardair Vinyl Vacuum Hose Cuff - 1.5" - N825 - Pkg Qty 20

Guardair Vinyl Vacuum Hose Cuff - 1.5" - N825 - Pkg Qty 20

Item #: WBB638570

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.93 ea.

Price: $78.60 / Pkg of 20

Quantity

Customers Also Viewed

Guardair Vinyl Vacuum Hose Cuff - 1.5" - N825

Vinyl hose cuff threads over vacuum hose providing a secure and positive connection to vacuum unit, tools, and accessories. Fits 1.25" ID Standard-Duty Vinyl Vacuum Hose. Accessory.

Non-Returnable Item.

Product Specifications

  • WIDTH INCHES1-3/4"
  • HEIGHT INCHES1-3/4"
  • COLOR FINISHMetallic
  • BRANDGuardair Corporation®
  • CONSTRUCTIONMetal
  • DESCRIPTION1-1/2 Vinyl Vacuum Hose Cuff
  • FOR USE WITHAll Complete Nortech Units
  • MANUFACTURERS PART NUMBERN825
  • PACKAGE QUANTITY1
  • STYLECuff
  • TYPEHose
  • WEIGHT LBS1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardair Vinyl Vacuum Hose Cuff - 1.5" - N825 - Pkg Qty 20

Guardair Vinyl Vacuum Hose Cuff - 1.5" - N825 - Pkg Qty 20

Item #: WBB638570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top