Features:
- Reduces noise levels to 88 dBA or less
- Includes: (1) Exhaust Silencer Foam Inserts
Weights & Dimensions
| Length | 5-13/16 |
| Width | 8-5/16 in |
| Height | 8-1/8 in |
| Weight | 0.2 lbs |
Product Details
| Type | Silencer Foam |
| Material | Foam |
| Package Quantity | 1 |
| Description | Silencer Foam |
| Color | Black |
| Manufacturers Part Number | PQ686 |
| For Use With | Guardair® PowerQUAD Vacuum Units |
| Brand | Guardair Corporation |