Metal Indoor Trash Cans
Metal Indoor Trash Cans are ideal choice for offices, lobbies, kitchens and other commercial spaces. Constructed with durable materials such as steel, aluminum or stainless steel, these trash containers can withstand the rigors of daily use.
Most Relevant

Stainless Steel Step Cans
| Compare | Image | Capacity | Height | Shape | Lid Type | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1-3/5 gal | 13-3/5 in | Half Round | Flat Lid | Silver | Simplehuman | T9F261005SS | $46.95 | ||
![]() | 8 gal | 26 in | Rectangle | Butterfly Lid | Silver | Simplehuman | T9F260986SS | $150.00 | ||
![]() | 12 gal | 25-2/3 in | Rectangle | Flat Lid | Silver | Global Industrial | Ships Same Day T9F641446SS | $135.96was $169.95 Save $33.99 (20%) | ||
![]() | 12 gal | 25-2/3 in | Rectangle | Butterfly Lid | Silver | Global Industrial | Ships Same Day T9F641445SS | $153.97was $219.95 Save $65.98 (30%) | ||
![]() | 12 gal | 26 in | Rectangle | Butterfly Lid | Silver | Global Industrial | Ships Same Day T9F641593SS | $132.97was $189.95 Save $56.98 (30%) | ||
![]() | 3-1/2 gal | 16 in | Round | Flat Lid | Global Industrial | Ships Same Day T9F237752RD | as low as $64.95 Save $5.00 (7%) | |||
![]() | 24 gal | 31-4/5 in | Rectangle | Flat Lid | Gray | Rubbermaid | Ships Same Day T9F261861BK | $669.00 | ||
![]() | 10 gal | 25-3/5 in | Rectangle | Flat Lid | Silver | Simplehuman | T9F260995SS | $130.00 | ||
![]() | 2-3/5 gal | 13-9/10 in | Rectangle | Flat Lid | Silver | Simplehuman | Ships Same Day T9F261606SS | $57.95 | ||
![]() | 2.4 gal | 13 in | Rectangle | Step/Pedal Lid | Silver | Simplehuman | T9FB3793997 | $80.95 |
Showing 1-10 of 31 results

Stainless Steel Decorative Trash Cans
Aluminum Decorative Trash Cans

Aluminum Decorative Trash Cans are waste receptacles crafted from high-quality, lightweight metal, offering both durability and aesthetic appeal. Ideal for convention centers, arenas, malls, office buildings, these trash cans resist corrosion and maintain their sleek appearance over time. Silver finish will offer high scratch resistance, satin finish deters blemishes.
Showing 1-10 of 11 results
Steel Decorative Trash Cans

Steel Decorative Trash Cans are crafted from durable steel materials designed for functional waste disposal with aesthetic appeal for commercial spaces. These trash cans are often used in public spaces, waiting rooms, restrooms, and office cubicles where both sanitation and style are important considerations.
Showing 1-10 of 38 results
Steel Swing Lid Trash Cans

Made with high-quality materials, these swing top trash cans are designed to withstand daily use and are ideal for use in any commercial settings. With a swing lid, these cans are easy to open and close, and help to keep unpleasant odors and trash out of sight. Available in a range of sizes and colors, these cans are both functional and stylish, and will complement any decor.
Showing 1-10 of 12 results
Stainless Steel Slim Trash Cans

Stainless Steel Slim Trash Cans are suitable for easy maintenance and cleaning, attributed to its seamless and non-porous construction. The space-efficient, narrow shape is perfect for hotels, offices, and other commercial environments. Available in various sizes and designs to suit different decor styles and functionality.
Perforated Steel Indoor/Outdoor Trash Cans

Ideal for indoor and outdoor environments, perforated steel trash cans are the perfect solution for high-traffic areas. Made from sturdy perforated steel, these trash cans are designed to withstand heavy use and are ideal for stadiums, schools and other commercial settings. The perforated steel design allows for proper ventilation and reduces the risk of odors.
Perforated Steel Decorative Trash Cans

Perforated Steel Decorative Trash Cans are ideal for hotels, hospitality suites, arenas, other commercial settings. The sleek, perforated style fits any modern decor. Trash containers are constructed with heavy gauge, fire-safe steel and contain retainer bands to hold bags inside a leak-proof liner.
Stainless Steel Hands Free Sensor Trash Cans

Equipped with advanced motion sensor technology, these hands free trash cans open automatically with just a wave of your hand. With a range of sizes and capacities available, you can choose the perfect motion sensor trash can for your needs. Say goodbye to messy, unsanitary trash cans and hello to the ultimate in convenience and hygiene with this hands free sensor trash can
Steel Wall Mount Trash Cans

Steel wall mount trash cans are the perfect waste management solution for small spaces or high-traffic areas. The wall-mounted design allows for easy installation and frees up valuable floor space. With a range of sizes and capacities available, you can choose the perfect can for your needs.
Showing 1-10 of 12 results
Steel Fire Resistant Trash Cans

Steel Fire-Resistant Trash Cans smother accidental and spontaneous trash fires and smoke. Constructed from high-grade steel materials, these trash cans offer enhanced durability and resistance to high temperatures. Use for the collection of waste, paper and other solvent-free combustibles.
Steel Secure Document Receptacles

Keep your confidential documents waiting to be shredded secure with steel Secure Document Receptacles. Made with a closed top, locking system, and narrow paper slots these receptacles allow easy file storage while preventing unwanted access to sensitive information. These private document containers are safe for storing medical records, personnel files and other confidential papers.





















