Frost Stainless Steel Round Open Top Trash Can, 32 Gallon
|
Questions & Answers (0)
Product Description
This free standing waste container is ideal for high traffic areas requiring the quality and durability of an all stainless unit without the commitment of wall mounting. The 310 offers clean geometric design lines with radius corners, ideal for lobbies and reception areas. Garbage can is all stainless steel construction, number 4 brushed finish. Spun 18 gauge type 304 stainless steel top. One piece roll formed 22 gauge stainless steel body. 22 gauge stainless steel spun bottom. Garbage can comes with standard bag holder apparatus.
PRICE
$415.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30 in |
| Weight | 31 lbs |
| Diameter | 18-5/8 in |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 32 gal |
| Lid Type | Flat Open Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | 310S |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Frost Products |