Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :T9FB489391

MPN #: B-39747

Bobrick® ClassicSeries™ Recessed Convertible Auto Paper Towel Roll Dispenser/Receptacle

Product Description
The ClassicSeries™ Recessed Convertible Automatic Towel Dispenser and Receptacle is ideal to medium to heavy traffic areas. Constructed of satin finish stainless steel, with seamless beveled flange and stainless steel skirt for surface mounting. Dispenses universal 1-1/2" to 2" diameter core, up to 8" diameter, 8" wide, non-perforated, non-proprietary rolls. Dispenser features adjustable towel lengths, second activation time delay, shorter length on second activation and stub roll dispensing - all reducing paper costs. Powered by 4 D alkaline batteries (sold separately). Receptacle is 8" deep, with 18 gallon capacity.

PRICE
$1,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/16 in
Depth9-1/16 in
Height56 in

Product Details

TypeAutomatic
ColorStainless
Paper TypeNon-Perforated Roll
StylePull
Mounting LocationRecessed Wall Mount
Capacity3-1/2" Stub Roll & 8" Roll
Size Type3-1/2" Stub Roll & 8" Roll
MaterialStainless Steel
DescriptionClassicSeries™ Automatic Paper Towel Dispenser/Waste Receptacle
Manufacturers Part NumberB-39747
BrandBobrick