Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Oz. Standard Cut-End Wet Mop Head, Blue 12/Pack - BWK2016B

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

12 Oz. Standard Cut-End Wet Mop Head, Blue 12/Pack - BWK2016B

Item #: WBB259549

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Blue Standard Cut-End Wet Mop - 12-oz.

Four-ply, cut-end yarn. Cotton/synthetic blend absorbs 5.5 times its weight in water. Standard heads use clamp style mop handles (sold separately). Colored yarn is longer lasting than white mops. 1-1/4" polyester headband. Great for foodservice and industrial use. 12-oz. capacity. Sold 12 mop heads per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLORBlue
    • BRANDUnisan
    • CONSTRUCTIONCotton Blend
    • DESCRIPTIONStandard Wet Mop
    • MANUFACTURER'S PART NUMBERBWK2016B
    • PACKAGE QUANTITY12
    • SIZE12 oz.
    • TYPECut-End
    • FIBER MATERIALCotton Blend

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed