Take 15% off your entire order!

Offer applied at checkout

Paraclipse® Terminator Replacement Cartridge, 60 Days, 2/Pack - 73894

Paraclipse® Terminator Replacement Cartridge, 60 Days, 2/Pack - 73894

Item #: WBB2381464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $60.95

Promotional Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends November 30, 2020.


Paraclipse® Terminator Replacement Cartridge, 60 Days, 2/Pack - 73894

Auto advancing 60 day replacement cartridges comes in a convenient 2 pack for the Terminator.

Product Specifications

  • LENGTH INCHES7-3/4
  • WIDTH INCHES4-1/2
  • DEPTH INCHES3-1/2
  • CAPACITY4,000+ Flies
  • COLOR FINISHBlack
  • BRANDParaclipse
  • CONSTRUCTIONPolystyrene
  • MANUFACTURERS PART NUMBER73894
  • PACKAGE QUANTITY2
  • TYPEFlying Insects
  • WEIGHT LBS2
  • FOR USE WITHTerminator
  • CARTRIDGE LIFE60 Days
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Paraclipse® Terminator Replacement Hybrid Cartridge, 60 Day, 2/Pack - 83894

Item #: B2381463

Not Yet Rated

Usually ships in 2 to 5 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paraclipse® Terminator Replacement Cartridge, 60 Days, 2/Pack - 73894

Paraclipse® Terminator Replacement Cartridge, 60 Days, 2/Pack - 73894

Item #: WBB2381464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant