Bug Zappers & Traps
Related Products
Portable, effective, sanitary. Flowtron's silent indoor fly control devices incorporate the latest in adhesive board design ensuring a clean, no-escape capture of flies and other light-sensitive flying insect pests. Insects are attracted to the device by ultraviolet blacklight and special Flowtron Fly Lure and are captured as they come in contact with our out-of-sight, no-escape adhesive board. Flowtron's designs are ideally suited to complement any decor and are designed for use particularly in restaurants, food processing plants, take-out food locations, supermarket meat and deli areas, ...
Virtually any environment that offers moisture can foster swarms of fruit flies. Add a bit of fermentation, sugars, or citrus and the problem gets worse...fruit and produce, wine, liquor & beer, drains, mops, pouring caps in a bar well, even moist towels or linens will bring the pests. The Fruit Fly Patrol™ is a remarkably versatile decorative fruit fly control system. Beautifully designed, it is powerful enough for commercial use in areas up to 1,000 square feet. The unique designs allow the Fruit Fly Patrol™ unit to be wall mounted or placed on a flat surface. Like all ...
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° ...
Effective and sanitary. Galaxie Wall Sconces combine ultraviolet blacklight energy with Flowtron's exclusive fly attracting pheromone (Fly Lure) to make these units powerful fly control devices that are both effective and economical to operate. Flies and other light sensitive flying insect pests are attracted to the ultraviolet light and special fly lure, and are eliminated silently as they come in contact with the large capacity, strategically placed adhesive board. The unobtrusive, attractive design, in eye-appealing beige, is ideally suited for installation in front-of-store locations ...
Professional fly light trap attracts and discreetly eliminates flying insects. Extra large capacity glue board (non-zap) system for open industrial areas. 3 year waranty. Silent capture. T12 4x40w (160 total) Lead free shatter resistant Quantum lamps. High performance, commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually. 4 x 40W Quantum Lamps provide 360° coverage and maximum performance The lamps feature an FDA compliant FEP shatter resistant coating provides protection from contamination in glass-free zones Patented ...