Truck & Cargo Tarps
Availability
Brand
For Use With
Length
Width
Material
Type
Size
Mounting Location
Color
Price
Related Products
Buyers Products Black Mesh Tarp fits their Side Mount, Underbody Mount, and Crank Mount Tarp Systems. Check our sizing chart to find the right size for your dump body style. Constructed from lightweight mesh, this tarp has a heavy-duty double stich hem, which is reinforced with 2 inch thick heavy-duty nylon webbing. Brass grommets surround the full perimeter, helping weigh down the tarp to avoid sail.
Xtarps Truck Tarps, lumber tarps, machinery tarps, steel tarps, coil tarps, flat smoke tarps, are made from truly heavy duty, industrial grade material. Our Xtarps series truck tarps are designed for tough trucking business use. All seams are heat sealed to ensure its waterproof. Tarps are used to secure and cover machines, steel rods, steel cables, steel sheet, plywoods, etc during transporation by flatbed truck.
Xtarps Dump Truck Tarps, Truck Tarps & Drop Tarps are made from truly heavy duty, industrial grade coated mesh. The tarps are in black color. All edges are reinforced with 2 wide nylon webbing. Xtarps #5 grommets are around the hem spacing every 2 feet. 6 pocket is reinforced with 23oz PVC for long time use. Our dump truck tarps fit most of electric or manual tarp systems. Xtarps series truck tarps are designed for tough trucking business use.
Buyers Products Crank Arm Tarp Systems is manually operated and works on any dump body application. Each system has aluminum telescoping pivot arms and a tarp crank with friction brake. Kits include side bracket, end brackets, a 10 ft chain with master link, a 3 spring pivot, bumper, torsion springs, and corner joint. Wind deflector and chain cover options available. Tarp is sold separately so you can customize your ideal size and style. The Kit Includes Side bracket, end bracket, chain, spring pivot (3), bumper, torsion springs, corner joint. Note that the Tarps for these items are sold ...
Buyers Products Dump Tarp System is a complete, manually operated tarp system for any dump body application. The extruded aluminum cross bars telescope to exact bed width of dumps and trailers up to 102 inch wide. Each kit includes a tarp roller, 7 inch folding hand crank with mounting plate, tarp, a 20 ft rope, 4-rope tie-down hooks, and two 15 inch rubber straps with S hooks. System comes with a 7' x 12' mesh tarp. All tarp kits include cast bearing and zinc plated mounting hardware. The Kit Includes Tarp Roller, folding crank, mounting plate, tarp, rope, rope tie-down (4), rubber ...