Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Transforming Technologies Conductive Trash Liners, 22 Gallon, 3 Mil, Black, Pack of 100 - WBAS44-LB

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Transforming Technologies Conductive Trash Liners, 22 Gallon, 3 Mil, Black, Pack of 100 - WBAS44-LB

Item #: WBB2240604

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $507.00 Save up to 33%
Qty Price
1-2 $358.95 ea.
3+ $339.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Transforming Technologies Conductive Trash Liners, 22 Gallon, 3 Mil, Black, Pack of 100 - WBAS44-LB

Use ESD trash liners to dispose of waste materials that pose a static damage threat. The conductive black trash liner has a 22 gallon  capacity and fits Transforming Technologies WBAS90 trash can as well as similar size trash cans. Sold in packs of 100 liners. The WBASLB Anti-Static Trash Can Liner is ideal for clean rooms, manufacturing, inspection, quality control and research industries where static control is crucial. The average surface resistivity of the liners less than or equal to 10^4 ohms per square and static decay rate is less than two seconds.

Product Specifications

    • WIDTH INCHES 30
    • HEIGHT INCHES 36
    • CAPACITY GALLONS 22
    • COLOR FINISH Black
    • CONSTRUCTION Non-Amine Polyethylene
    • THICKNESS 3.00 Mil
    • PACKAGE QUANTITY 100
    • TYPE Conductive
    • BRANDTransforming Technologies
    • MANUFACTURERS PART NUMBER WBAS22-LB
    • DESCRIPTIONConductive Trash Liners
    • SIZE30" x 36"
    • WEIGHT LBS1
    • CAPACITY QUARTS88

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!