Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Witt Industries

Model # :WBB2258404

MPN #: CLHR12-BK

Witt Celestial Series Steel Half Round Trash Can W/Liner, 12 Gallon, Black

Product Description
Half-round, top entry receptacle with perforated design pattern. This unit is perfect for hospitality and hotel venues, suites in arenas and stadiums and Class A office parks. The flat back is perfect where space is limited. Comes with plastic liner.

Features
  • Made with Steel
  • Corrosion-resistant and fire safe
  • Powder coated receptacle with perforated holes
  • OSHA & ADA compliant


PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth18 in
Height32 in
Weight26 lbs

Product Details

TypePerforated Trash Can
Liner MaterialPlastic
ColorBlack
SeriesCelestial
OpeningRound
LidYes
Capacity12 gal
Lid TypeFlat Open Lid
MaterialSteel
Manufacturers Part NumberCLHR12-BK
Indoor/OutdoorIndoor
ShapeHalf Round
BrandWitt Industries