Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :T9FB2254313

MPN #: JT9-505481

JET Industrial Extended Die Grinder, 1/4" Air Inlet, 22000 RPM, 1 HP

Product Description

Rated to last for those demanding 12 hour days, the R12 Series air tools are built to tackle the most extreme jobs. Engineered for Overtime, these tools feature the superior strength and durability needed across a wide range of applications. Upgraded Full, 1 HP motors provide the heavy-duty power needed for harsh industrial environments Impact resistant composite housings reduce tool weight and user fatigue. Extended design for additional reach Variable-speed throttle ramps up to maximum RPM, while the safety lock prevents accidental engagement Upgraded Full, 1 HP motors provide the heavy-duty power needed for harsh industrial environments Impact resistant composite housings reduce tool weight and user fatigue. Extended design for additional reach Variable-speed throttle ramps up to maximum RPM, while the safety lock prevents accidental engagement

PRICE
$289.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Air Hose ID3/8 in
Collet Size1/4"

Product Details

RPM22000 rpm
ClassificationR12
TypeAir Grinders & Cutting
CFM5.3 CFM
Horsepower1 HP
Air Inlet Thread Size (NPT)1/4" in
Average Air Consumption5.3 SCFM
Sound Pressure87
DescriptionIndustrial Extended Die Grinder
Manufacturers Part NumberJT9-505481
Sound Power98 dBA
PSI90 psi
Free Speed22000 rpm
ExhaustRear
BrandJET