JET JAT-501 Mini Spray Gun HVLP R12 Series 3.8 CFM 28 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Rated to last for those demanding 12 hour days, the R12 Series air tools are built to tackle the most extreme jobs. Engineered for Overtime, these tools feature the superior strength and durability needed across a wide range of applications. HELP technology improves material transfer for better, more consistent coverage with Minimal messy overspray Smaller, compact design reduces weight and operator fatigue High performance is coupled with an anodized aluminum body for easier cleaning Stainless steel fluid tips and technology improves material transfer for better, more consistent coverage with Minimal messy overspray Smaller, compact design reduces weight and operator fatigue High performance is coupled with an anodized aluminum body for easier cleaning Stainless steel fluid tips and needles
PRICE
$249.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 3/8 in |
Product Details
| Style | Gravity Feed |
| Classification | R 12 |
| CFM | 3.8 CFM |
| Technology | HVLP |
| Description | Mini Spray Gun (HVLP) |
| Manufacturers Part Number | JT9-505501 |
| PSI | 28 psi |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Brand | JET |