This is a genuine OEM replacement table Insert used on Jet band saws. Table Saw Inserts reduce splintering and chip-out on the cuts. It also prevents thin slices of wood from jamming in between the blade and the plate during a cut. If an insert is missing or damaged it needs to be replaced. This part is made out of metal and it is sold individually. For Use With: Jet JWBS-14DXPRO Delux Pro Band Saw JWBS-14DXPRO Delux Pro Band Saw JWBS-14CS (708115K) 14-inch Woodworking Band Saw JWBS-14CS (708115K) 14-inch Woodworking Band Saw JWBS-14OS (708113A) 14-inch Woodworking Band Saw JWBS-14OS ...
Wilton Fiber Magnefix Jaw Caps are constructed of aluminum alloy and laminated fiber to prevent absorption of outside materials. Use on applications when avoiding marring of the work surface. Features: MODEL F - FIBER FACE MAGNEFIX JAW CAPS Aluminum alloy with laminated fiber cover to prevent the absorption of outside materials Heat parts rapidly by concentrating heat into part Temporary workholding systems. Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application Caps are constructed from a hardened aluminum alloy with two ...