Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169090

MPN #: JT9-252730

JET® JBC-3 Heavy Duty Beam Clamp, 3 Ton Capacity

Product Description
JET® JBC Series features a more robust construction for increased durability and longer life in demanding industrial environments. The JBC Series Beam Clamps come in capacities from 1 ton to 5 tons and can accommodate a beam up to 10 inches wide. Each JET® Beam Clamp Jaw is designed to distribute the load away from the beam flange and adjusts easily for a wide range of standard H or I beams.

Features:
  • Clamp jaw is designed to distribute the load away from the beam flange edge, increasing safety
  • Complies with ANSI/ASME B30.17 and B30.20 standards
  • Larger, thicker diameter pins for increased durability and life
  • Load tested to 125% of capacity with certificate
  • Robust construction for increased durability and longer life in demanding industrial environments
  • Used for quick mounting of a hoist on a broad range of beams up to 10-5/8 inches wide for increased versatility
  • Welded all-steel frame and powder coat finish provide maximum durability and protection
  • Welded, enclosed pockets provide greater stability and durability where the beam clamp attaches to the beam/structure


PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width23-15/16 in
Height9 in
Weight Capacity6600 lbs
Weight27 lbs
Flange Width9-5/6 in

Product Details

Assembly RequiredNo
TypeBeam Clamp
ColorGray
MaterialSteel
Package Quantity1
Manufacturers Part NumberJT9-252730
BrandJET