- Hammer 2200 BPM
- Spring retainer
- Accepts 0.401 Parker Taper shanks
- Hardened steel barrel and piston
- Built-in Air Regulator
- Aluminum housing
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Long Air Hammer, 3-13/16" Stroke, 2200 BPM, 8 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/16 in |
| Weight | 5 lbs |
| Air Inlet | 1/4 in |
| Stroke Length | 3-13/16 in |
Product Details
| RPM | 2200 rpm |
| Type | Long Air Hammers |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Made in the USA | No |
| Manufacturers Part Number | 5274A |
| PSI | 90 psi |
| BPM | 2200 |
| CFM @ 90 PSI | 8 CFM |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |