Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WBB968407

MPN #: VES24C

J&D Manufacturing 24" ES Shutter Fan W/ 10' Power Cord, 1/2 HP, Single Phase

Product Description
J&D Manufacturing's ES shutter fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. ES shutter fans are available without a cord, or pre-wired with a cord and plug for no electrician required installation. Fans ship fully assembled out of the box so you're up and running in no time.

Features:
  • 24 shutter fan assembled
  • Blade and 1/2HP variable speed motor (when used with optional variable speed control) combine to produce 4548 CFM
  • Includes 10', 115V, 3 prong grounded cord attached
  • Energy efficient motor has completely sealed ball bearings and is maintenance free
  • Aluminum shutter includes tie bar to reduce flapping in the wind
  • One piece solid venture adds stability and reduces noise
  • Limited warranty of 2 years


PRICE
$425.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth13 in
Height27 in
Weight44 lbs
Cord Length10 ft
Rough Opening24-1/2 X 24-1/2 in
Fan Diameter24 in

Product Details

Assembly RequiredNo
Number of Speeds1
Fan TypeIndoor
Number of Blades3
Motor TypeTotally Enclosed
Mounting LocationWall
Wattage552 W
MaterialAluminum
Phase1
Manufacturers Part NumberVES24C
Indoor/OutdoorIndoor
BrandJ&D Manufacturing
RPM1672 rpm
CFM4548 CFM
Horsepower1/2 HP
ColorSilver
Amperage4.80 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115 V
Power Cord IncludedYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1910.212(a)(5)