JET JWL-1640EVS 16" x 40" Wood Lathe The new JET® 16' x 40' Electronic Variable Speed Woodworking Lathe is loaded with cutting-edge features that distinguish it from others in its class. Included is a sliding headstock that also pivots 360 degrees, electronic infinitely variable speed from 40 – 3200 RPM, and a newly designed headstock locking handle. Headstock slides and rotates for maximum versatility Extended spindle nose houses dual headstock spindle bearings Improved tailstock quill locking mechanism incorporates an anti-rotation key Tailstock features Acme threads for smooth and ...
Extend the turning capacity of the JET JWL-1440, JWL-1640, & JWL-1840 lathes to 60". Includes tool rest post extension for when the extension is mounted in the lower position. Mounts on the end of the bed to allow 60" between centers or down on the leg to add 18" to the diameter of the workpiece. Fits JET JWL-1440VS, JWL-1640EVS, JWL-1840EVS and JWL-1840DVR lathes. Includes tool rest riser. Will not work on the JWL-1442VS or JWL-1642EVS.
Enhance shop versatility with a wide range of quality accessories from JET®. Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: #1 Turning and facing holder Specifically designed for Elite EGH-1740 and EGH-1760 lathes ...
This authentic manufacturer-sourced component is compatible with several vertical bandsaws. The lower support bracket post is made of durable metal, and is fitted onto the adjusting block. This part is designed to secure the spacing sleeve. A wrench and a screwdriver are helpful in making the replacement. The lower support bracket post is sold individually. For Use With: Jet 8201 (9078171) 14-Inch Vertical Bandsaw 8201 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw 8201VS ...