JET® JT9-577248 IBGB-248VS Combination 8" Variable Grinder with 2"x48" Belt Sander
Write a Review
|
Questions & Answers (0)
Product Description
The Variable Speed IBGB-248VS Combination 8'' Grinder and Belt Sander is engineered with industrial strength construction, sealed bearings, and a powerful enclosed one horsepower motor meant for heavy usage. The Variable Speed IMBGB-248VS includes a digital readout that allows operators to accurately monitor the RPMS and SFPM. The electric motor brake quickly stops the wheels from 3,600 RPMs to 0 in less than 20 seconds.
PRICE
$1,135.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Size (L x W) | 48 x 2 in |
| Size | 2 x 48 in |
| Shaft Diameter | 5/8 in |
Product Details
| Horsepower | 1 HP |
| Amperage | 7, 3.5 A |
| No Load Speed | 1178-4712 SFPM |
| Belt SFPM | 1178-4712 |
| Voltage | 115, 230 V |
| Phase | 1 |
| Description | Combination Grinder |
| Manufacturers Part Number | JT9-577248 |
| Brand | JET |
Warranty
| Warranty | 2 yr |