JET® GH-1340 13" x 40" Gear Head Lathe with Acu-Rite 203 DRO, 230V
Write a Review
|
Questions & Answers (0)
Product Description
The new JET® GH-1340 Geared Head Engine Lathe comes equipped with precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for the ultimate working durability. The segment-leading 2" spindle bore, enclosed gearbox design, standard coolant system, and lead screw cover provide a smooth and quiet operation while maintaining peak performance. The GH-1340 also includes an emergency stop within easy reach of the operator as well as a patented Electronic Chuck Key Docking Station that prevents startup without the chuck key when safely docked. With standard UL 987 certification, this is the ideal everyday use lathe to outfit a workshop or repair center backed by the industry leading JET® 2 Year Warranty. 6" 3 jaw chuck mounted on lathe and 8" 4 jaw chuck included in the package.
PRICE
$18,605.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76-11/16 in |
| Width | 29-1/2 in |
| Height | 58-3/16 in |
| Weight | 1278 lbs |
| Distance Between Centers | 39 in |
| Spindle Bore | 2 in |
| Swing Over Bed | 13 in |
| Swing Through Gap | 16-7/8 in |
| Swing Over Cross Slide | 8-11/16 in |
Product Details
| Spindle Mount | D1-5 |
| Style Type | Engine Lathe |
| Style | Geared Head |
| Motor Voltage | 230 V |
| DRO | Acu-Rite 203 |
| Phase | 1 |
| Manufacturers Part Number | JT1-3261 |
| Motor Horsepower | 2 HP |
| Collet Closer | No |
| Taper Attachment | No |
| Brand | JET |
Warranty
| Warranty | 2 yr |