Jet-Tech 30026, Flatware Basket for 30012, 30016 and 30087 Racks
Write a Review
|
Questions & Answers (0)
Product Description
This Flatware Basket is for use with Jet-Tech Racks 30012, 30016 and 30087.
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 7 in |
| Rack/Basket Size | 16" x 16" |
Product Details
| Material | Plastic |
| Description | Flatware Basket |
| Manufacturers Part Number | 30026 |
| Brand | Jet-Tech |