Jet-Tech F-16DP, Undercounter High Temperature Cup and Glass Washer, 208-240V
Write a Review
|
Questions & Answers (0)
Product Description
This cup and glass washer is undercounter, high temperature and equipped with built-in booster for rinse. Capacity of 24 racks per hour with a 20" wide cabinet that has an insulated top and side panels with double wall construction. It includes a built-in rinse additive pump, auto-drain pump and detergent pump. Includes 1 flat rack and 1 16-compartment angled glassware rack
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$4,999.00
1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/4 in |
| Width | 20-1/4 in |
| Height | 29-3/4 in |
| Weight | 113 lbs |
| Rack/Basket Size | 16" x 16" |
Product Details
| Amperage | 12.9 A |
| Temperature Range | 150 Wash, 180 Rinse °F |
| Capacity | 24 Racks/Hour |
| Voltage | 208-240 V |
| Cycle Time | 160 Seconds sec |
| Material | Stainless Steel |
| Description | Undercounter Cup and Glass Washer |
| Watts | 2600 W |
| Manufacturers Part Number | F-16DP |
| Brand | Jet-Tech |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | cULus, cETLus, CE |