Jet-Tech 757E, Dishwasher, High Temperature Hood Type, With Booster, 208V
Write a Review
|
Questions & Answers (0)
Product Description
ThermoStop System Guarantees 185°F (85°C) final rinsing temperature, regardless of incoming water temperature. OneGO Our electronic control system featuring intelligent software LED interface and multiple function analysis. OneGO soft touch buttons allows you to run a selection of four different cycles, all in one easy touch. SmartSelf diagnostics have all necessary advanced service diagnostics information at your fingertips. EasyGO-Our "soft-start" washing system protects your valuable dishes and glassware from any chippage or breakage. EnergyStar qualified extremely low water and electrical consumption maximizing your profits. Model 757E is fully equipped with a built-in booster for high temperature rinse water and automatic peristaltic pumps for both liquid detergent and rinse-additive.Includes 1 open rack and 1 peg dish rack
PRICE
$12,249.00
1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/2 in |
| Width | 25-1/2 in |
| Height | 78-1/2 in |
| Weight | 308 lbs |
| Rack/Basket Size | 20" x 20" |
Product Details
| Amperage | 48 A |
| Temperature Range | 186 Wash-194 Rinse °F |
| Capacity | 60 Racks/Hour |
| Voltage | 208 V |
| Cycle Time | 1, 2, 3, 4 Minutes sec |
| Material | Stainless Steel |
| Description | High Temp Door Type Dishwasher |
| Watts | - W |
| Manufacturers Part Number | 757E |
| Brand | Jet-Tech |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Energy Star Certified | Yes |
| Certifications | cULuc, CE |