Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3144856

MPN #: 5100CJ

Reliable Jewelry Steam Cleaner w/ Eco Mode, 2.2L Capacity, 12-1/4"H

Product Description
Introducing Eco-Mode in the all new 5100CJ jewelry steam cleaner. Eco-Mode will save you up to 33% in energy costs by reducing the energy consumption when the boiler is not being used. Smart for your wallet and smart for the planet.
The 5100CJ has an absolute capacity of 2.2L, uses our new external heating element system to optimize the amount of steam available to use and has an operating pressure of 3.5 bar / 50 P.S.I. for maximum cleaning efficiency. The steam nozzle provides adjustment as necessary and the activation is done by a heavy-duty foot pedal switch.

Features:
  • Stand By and Save Up To 33%: If you use your boiler all day long, you'll likely never need Eco-Mode. However, if you have periods during the day that you know the boiler will not be needed, the Eco-Mode lets you put the boiler into a standby state. When you are ready to use it again, simply turn the switch back on and in less than 2 minutes you're ready to work. Congratulations, you've just saved yourself up to 33% in energy costs
  • Our Boilers: For over 20 years Reliable has produced tens of thousands of our popular 4000 and 5000 series boilers. After extensive research and development and exhaustive testing, we're pleased to announce an all new stainless steel 2.2L boiler for the 5100 series boilers. Now up to 50% thicker!! With an improved shape for superior quality dry steam and a super robust external heating element to enhance the steam performance and the life of the boiler
  • External Solenoid Valve With Variable Steam Dial: The 5100CJ is equipped with an external solenoid for complete steam control. The solenoid allows the user to manually adjust steam output for complete steam control
  • 4 Safety Systems: The 5100CJ has 4 safety systems including a pressure switch, thermostat protection, safety cap with safety valve and a low water indicator
  • Italian Quality: "Made in Italy" is a sign of prestige in the industry. We are proud that the production of our commercial boilers are 100% Made in Italy. Che Bello!


PRICE
$1,029.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width10 in
Depth10 in
Height12-1/4 in
Weight10.8 lbs
Cord Length4-1/2'

Product Details

TypeJewelry Steam Cleaner
Pressure Power50 PSI
ColorSilver
Amperage10 A
Capacity2.08 qt
Wattage1000 W
Voltage110 V
MaterialStainless Steel
DescriptionJewelry Steam Cleaner
Manufacturers Part Number5100CJ
Temperature200°F
BrandReliable

Warranty

Warranty1 Year Limited