Features:
- Number of Display Digits: 10
- Display Type: LCD
- Display Angle: Adjustable
- Display Characters Height: 18 mm
- Battery: 1.5V Silver Oxide
Weights & Dimensions
| Width | 4-1/4 in |
| Depth | 6-7/8 in |
| Height | 1-1/3 in |
Product Details
| Type | Display Calculator |
| Color | White |
| Power Source | Battery/Solar |
| Display Screen | LCD |
| Solar Power | Yes |
| Description | 10-Digit Calculator |
| Manufacturers Part Number | JF100BM |
| Number of Display Digits | 10 |
| Brand | Casio |
Warranty
| Warranty | 1 yr |