Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Canon

Model # :WBB1369696

MPN #: 5936A028AA

Canon® LS100TS Portable Desktop Business Calculator, 10-Digit LCD

Product Description
Features business and sales calculations. With solar and battery power capabilities, it gets the job done no matter what the lighting conditions. Auto power off feature. Power Source(s): Battery; Solar; Display Notation: Numeric; Number of Display Digits: 10.

Functions
  • Square root
  • Sign change
  • Business and sales calculations
  • Cost/sell/margin keys
  • Tax key
  • Memory keys
  • Sign change key

    Calculator Features
  • Auto Power Off


  • Larger Quantity Quotes Available. Please call 1-888-978-7759.


    PRICE
    $20.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    20.00
    Buy 3 units - 5 units
    19.00Save $1.00 (5%)
    Buy 6+ units
    18.50Save $1.50 (8%)
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width4-1/8 in
    Depth5-1/4 in
    Height5-1/4 in
    Size4 1/8 x 5 1/4
    Display Characters Height13.5 mm

    Product Details

    Memory3-Key
    Supply TypeBasic Supplies
    TypeDisplay Calculator
    Display AngleAdjustable
    ColorSilver
    StyleCalculator
    Wall MountableYes
    Replacement Battery Type1.5V Silver Oxide, EVE-389BP
    Display NotationNumeric
    +/- Switch KeyYes
    Square Root KeyYes
    Solar PowerYes
    Description8-Digit Calculator
    Manufacturers Part Number5936A028AA
    Number of Display Digits10
    BrandCanon