Durham Mfg.® Jobsite Storage Box, Slope Lid, 60-1/8"W x 30-1/16"D x 39-3/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Slope Lid, Jobsite Storage Box, 31 cu. ft., 14 Gauge Steel, 60-1/8 x 30-1/16 x 39-3/8, Gray, Architecture Paint – For Outdoor Use with UV Protection.
PRICE
$1,089.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60-1/8 in |
| Depth | 30-1/16 in |
| Height | 39-3/8 in |
| Weight | 297 lbs |
| Usable Volume | 31 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JSCSL-306040-94T-D720 |
| Brand | Durham Mfg. |