Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Western Global

Model # :WBB3774468

MPN #: TCGWN0010-11512GP-SNN

Western Global® TransCube 251 Gallon Double Walled Diesel Storage Tank, 115V/12 GPM Pump Kit

Product Description
The 10TCG TransCube Global is a DOT Certified transportable, double-walled fuel storage tank, that offers an efficient solution for on-site fueling and auxiliary supply. With its fully transportable design and ability to fuel multiple pieces of equipment simultaneously. Approvals - UL142, CAN/ULC-S601, US DOT, UN-IBC, TRANSPORT CANADA, NFPA30. With fuel capacity of 251 Gallons (Safe Fill: 238 Gallons) the TCGWN0010-11512GP-SNN Tank Kit includes (1) 10TCG TransCube, (1) 115V / 12 GPM Pump Kit and (1) Fuel Level Gauge. This item does not include a filter.

Features:
  • Secure: Lockable equipment cabinet keeps fuel, ports and equipment safe
  • Stackable: Easily stackable: two high full and three high empty
  • Double-Walled: 110% containment eliminates the need for spill pans
  • Transportable: Four-way fork pockets & full-load lifting eyes for easy transport when full of fuel. USDOT Approved.


PRICE
$7,899.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width45 in
Height52 in
Weight1230 lbs

Product Details

TypeDiesel Tank
ColorWhite
Capacity251 gal
MaterialSteel
Package Quantity1
Manufacturers Part NumberTCGWN0010-11512GP-SNN
Fuel TypeDiesel
BrandWestern Global

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL142, CAN/ULC-S601