Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UNEX

Model # :WBB1578613

MPN #: PTSW21538X96

UNEX® Pallet Track Floor Conveyor - 2 Staggered Skate Wheel Lanes 8'L - 3360 Lb. Cap.

Product Description
Pallet Track Kit with 2 Staggered Skate Wheel lanes is ideal for fast-moving SKU's picked straight from the pallet. 96" long x 38" overall width. Track includes front ramp stops, fixed angle rear end stops, mid and rear floor supports.

Pallet Track Features & Benefits:

  • Creates a "First-In-First-Out" (FIFO) storage system. Product is loaded from the rear and removed from the front.
  • Can be floor mounted or supported by pallet rack beams
  • Increases storage density & efficiency
  • Reduces fork truck operations, labor costs & damage
  • Green - uses no energy consumption

Wheel Track Features & Benefits

  • Staggered wheel type flow rail is commonly said to handle "wrong way" GMA style wooden pallets (with bottom boards perpendicular to flow)
  • Rails can be used in 2, 3 , or 4 track configurations
  • 2-deep pallet storage lanes come complete with full-width ramp stomps at discharge end to allow pallet to come to a controlled stop.
  • Available options include anti-backup stops and floor mount supports - available in custom lengths


PRICE
$609.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width38 in
Weight Capacity420 lbs
Weight104 lbs
Roller Diameter1-7/8 in
Between Frame Width1-5/8 in
Axle Center1-1/2 in
GaugeFrame: 12, Rollers: 16 ga

Product Details

Assembly RequiredYes
TypePallet Floor Conveyor
StyleHeavy Duty
MaterialSteel
Manufacturers Part NumberPTSW21538X96
Conveyor SectionStraight
Wheel/Roller MaterialGalvanized Steel
BrandUNEX

Warranty

Warranty2 yr