Model # :WBB2686326
MPN #: 1516
JRT Jr. Jumbo-Junior Bath Tissue, 2-Ply, White, 3.1" x 1000 ft, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
High-quality, value-priced bath tissue fits the bill for high-traffic public restrooms. Smooth and absorbent for greater comfort. For use in JRT Jr. tissue-roll dispensers. USDA BioCertified, LEED Applicable, ASTM Certified Compostable. 3.3" Core Size
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000' |
| Roll Diameter | 9 in |
Product Details
| Style | 2 Ply |
| Manufacturers Part Number | 1516 |
| Package Quantity | 12 |
| Description | Jumbo |