Georgia-Pacific Professional Pacific Blue Basic Bathroom Tissue, 1-Ply, White, 550/Roll, 80/Case
Write a Review
|
Questions & Answers (0)
Product Description
Embossed, facial quality bathroom tissue. Highly dispersible; sewer and septic safe.
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/16 |
| Width | 4 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 550 Sheets/Roll |
| Package Quantity | 80 |
| Description | Bathroom Tissue |
| Manufacturers Part Number | 19881/01 |
| Brand | Georgia-Pacific |