Jonti-Craft® Kid Dress-Up Storage Unit with Colored Tubs - 48"W x 15"D x 41.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Organize any dress-up area and maximize your space. This dress-up storage unit features five double coat hooks for hanging costumes and the six colored Tubs are perfect for storing smaller accessories. Kids can display their favorite hats on the top shelf while storing shoes, boots, and larger items in the contained bottom shelf. With the attached acrylic mirror, children can see all of their costume creations.
PRICE
$689.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 15 in |
| Depth | 15 in |
| Height | 41-1/2 in |
| Weight | 80 lbs |
Product Details
| Assembly Required | No |
| Type | Storage |
| Color | Brown |
| Style | Shelf Organization |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Material | Wood |
| Description | Dress-Up Storage Unit |
| Number of Compartments | 8 (One Side) |
| Manufacturers Part Number | 0909JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |