MotorScrubber Battery - For Use With MS1000 Series - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
MotorScrubbers™ are battery-powered brushes made for cleaning floors, walls, painted surfaces or vehicles. Battery may be used with any MS1000 model MotorScrubber™.
PRICE
$153.90 Sold in packages of 2 / $76.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/2 in |
Product Details
| Type | Lithium Ion Battery |
| Voltage | 12 V |
| Material | Plastic |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | MS3011 |
| For Use With | MotorScrubber MS1000 |
| Brand | MotorScrubber |