MotorScrubber Battery Pack Harness, Excludes Charger
Write a Review
|
Questions & Answers (0)
Product Description
MotorScrubbers™ are battery-powered brushes made for cleaning floors, walls, painted surfaces or vehicles. Battery Pack Harnesses may be used with any M3 model MotorScrubbers™
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Lithium Ion Battery |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MS3114C |
| For Use With | MotorScrubber MS1000 |
| Brand | MotorScrubber |