This replacement Lithium Battery is compatible with the Global Industrial Automatic Floor Scrubber, model 713170.
Model # :WBRP8301
Replacement Lithium Battery for Global Industrial Auto Floor Scrubber 713170
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Battery Type | Lithium |
| Manufacturers Part Number | RP8301 |
| Type | Lithium Ion Battery |
| For Use With | 713170 |
| Color | Black |
| Brand | Global Industrial |
Related Products
Protected by a high-quality, ultra-robust, impact-resistant casing with IPX5 protection, our Karcher Battery Power+ 36 V lithium-ion battery with a capacity of 7.5 Ah combines high performance and impressive endurance. Developed for Karcher cleaning machines in the 36 V battery platform, the battery has a wide range of protective mechanisms. For instance, integrated voltage monitoring and overcurrent protection reliably prevent damage to cells caused by deep discharge, overvoltage or overcurrent. Efficient temperature management continuously monitors the battery temperature and ensures ...
✓ Multiple ports allow you to power & charge multiple devices ✓ Intuitive LED touchscreen ✓ Fast charging capabilities: 0% - 100% in 2.6 hours Stay charged with this Global Industrial™ 5120WH LiFePO4 Lithium Battery. Designed to meet the diverse power needs of outdoor industrial environments, its construction and advanced weatherproofing ensures durability and longevity in the harshest conditions. With a surge power of 10,000W and an output power of 5000W, this battery is engineered to expand the capacity of compatible portable power stations. Limited ...
✓ Factory replacement part ✓ Maintenance-free AGM-type lead-acid chemistry ✓ For select Global Industrial floor scrubbers This 12V, 100Ah Global Industrial™ Replacement AGM Battery is an original factory replacement for the battery or batteries that come standard on select Global Industrial floor scrubbers, so the scrubber's charger & electrical system will be completely compatible. AGM-type lead-acid batteries are maintenance-free, leakproof, and vibration-resistant, making them ideal for this application. The low self-discharge rate allows the battery ...
✓ 13-3/4"W cleaning path with a coverage rate of 7,300 sq. ft. per hour ✓ Compact and flat design is suitable for cleaning tight corners and spaces ✓ Includes (2) lithium batteries, each with a 1-hour run time Quickly clean hard floors and carpets with the Global Industrial™ Automatic Floor Scrubber. Designed to replace your mop and bucket, this scrubber is powered by a 350 RPM brush speed motor, which will drastically reduce your floor cleaning and drying time. It includes two lithium batteries, each with one hour of run time per charge, and features ...
36V Lithium-Ion Battery fits Strike™ Upright, Zephyr™ Backpack & Tempest™ Sweeper Vacuum (Sold separately).