Hailo K20 2 Step Steel Step Stool - 4396-901
|
Questions & Answers (0)
Product Description
This light yet durable Steel step stool folds to 2 inches for convenient storage when not in use. The non-slip feet and treads provide secure footing and maximum stability. 300 lb. capacity. 2 steps. EN 14183 Certification. Backed by 5 Year Limited Warranty.
PRICE
$65.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Height | 37 in |
| Weight Capacity | 300 lbs |
| Weight | 11.5 lbs |
| Height to Top Step/Platform | 19 in |
| Step Width | 8 in |
| Max Working Height | 89 in |
Product Details
| Assembly Required | No |
| Type | Stationary |
| Number of Steps | 2 |
| Color | White |
| Material | Steel/Plastic |
| Description | K20 Step Stool |
| Manufacturers Part Number | 4396-901 |
| Brand | Hailo |