Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Martin Wheel

Model # :WBB2321186

MPN #: 508B-XG-I

Martin Wheel Kenda K397 X-tra Grip Trailer Tire 508B-XG-I - 5.70-8 Load Range B - Tubeless

Product Description
All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda!

Features:

  • TIRE ONLY; Rim sold separately
  • Designed for improved handling and ride characteristics
  • Exceeds DOT requirements for performance you can depend on
  • Load range B
  • 715 lbs. capacity
  • Fits 8X3.75 Wheel
PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5.8 in
Weight Capacity715 lbs
Weight10.3 lbs
Wheel Diameter18.4 in

Product Details

TypeTire
SeriesK397 Xtra-Grip
Tread DesignGrip
Ply Rating4
Fits Rim Size8 x 3.75
Package Quantity1
Manufacturers Part Number508B-XG-I
Tire Type5.70-8
BrandMartin Wheel