- Lockout devices contained in a kit, making it convenient, easily accessible, and portable.
- Kits contain a variety of lockout devices and accessories for shutting down equipment and machinery before conducting maintenance or repairs
- Have the necessary equipment to help comply with OSHA 29 CFR 1910.147 safety lockout/tagout requirements
- Durable, rugged plastic box has carry handle and room to add more components to the kit
- Includes 1 Lockout Box (plastic, 18"L x 6 1/2"W x 4 3/4"H), 2 Lockout Scissor Hasps (1" opening), 1 STOPOUT® Aluma-Tag™ Hasp(1 1/2" opening), 3 Steel Padlocks (keyed differently, 3/4" shackle), 50 Labels for Padlocks, 25 HS-Laminate Lockout Tags, 2 STOPOUT® Circuit Breaker Lockouts, 25 STOPOUT® Circuit Breaker Lockout Tab Tags, 1 STOPOUT® StopPlug™ Multi-Plug Lockout
Accuform KSK234 Stopout® Standard Lockout Kit, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 4-3/4 in |
Product Details
| Number of Padlocks | 3 |
| Type | Lockout Kit |
| Padlock Capacity | 3 |
| Color | Red |
| For Use With | Multiple Items |
| Material | Plastic |
| Description | Standard Lockout Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | KSK234 |
| Number of Labels | 50 |
| Number of Breaker Lockouts | 2 |
| Number of Hasps | 3 |
| Brand | Accuform |