Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Swing

Model # :WBB3133329

MPN #: 9087342020

Nilfisk Advance SC351™ Walk Behind Micro Floor Scrubber, 14-1/2" Cleaning Width

Product Description
Next Generation Small Area Scrubbing The SC351™ battery powered micro scrubber is an innovative, compact floor scrubber ideally suited for daily cleaning in small areas, crowded places, between and behind tables, shelves and furniture, and in other hard-to-clean areas.
The battery-powered Nilfisk SC351 walk-behind micro scrubber delivers fast and effective single-pass hard floor cleaning and drying for small spaces. This compact floor cleaning machine was designed for daily cleaning in small areas and crowded places, such as in tight corners and around tables, shelves, and furniture. It's the quietest machine in its class and the AGM maintenance-free battery provides up to 100 minutes of scrub time on a single charge. The battery-powered Nilfisk SC351™ walk-behind micro scrubber delivers fast and effective single-pass hard floor cleaning and drying for small spaces. This compact floor cleaning machine was designed for daily cleaning in small areas and crowded places, such as in tight corners and around tables, shelves, and furniture. It's the quietest machine in its class and the AGM maintenance-free battery provides up to 100 minutes of scrub time on a single charge. Example Applications: Food services | Healthcare Facilities | Retail stores | Education facilities | Gas stations | Convenience stores | Kitchens and restaurants.

Features:
  • Easily reaches hard-to-reach areas
  • Fully Adjustable rotating deck provides flexibility to clean under and around obstacles
Reduces slip-and-fall incidents:
  • Sweeps, scrubs, and dries in a single pass
  • Picks up water in all directions, including reverse, for fast dry times
  • Cordless design reduces tripping hazards
Optimizes cleaning time:
  • AGM maintenance-free battery runs for up to 100 minutes on a single charge
  • Onboard battery charger allows machine to be charged in any electrical outlet
  • Operates quietly for cleaning in noise-sensitive areas
Simplifies cleaning processes:
  • Brush-assisted operation reduces the physical labor required
  • Four operating modes and two water flow rates available to match cleaning requirements
  • AGM battery, easily removable tanks, and tool-less access to all machine components minimize maintenance requirements


PRICE
$5,679.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width18-1/2 in
Height18-1/2 in
Weight146 lbs
Cleaning Width14-1/2 in
Pad Pressure60 lbs
Squeegee Width18-11/16 in

Product Details

Assembly RequiredNo
Solution Tank Capacity2.5 gal
Cleaning Capacity7,000 ft²/hr
Power SourceBattery
Wattage200 W
MaterialPlastic, Polyethylene, Aluminum
Manufacturers Part Number9087342020
Recovery Tank Capacity3 gal
Battery Run Time1.5 hr
Speed2.5 mph
BrandAdvance Swing
Battery Type12 V
RPM120 rpm
TypeWalk-Behind Automatic Battery Floor Scrubber
ColorMulti-Colored
Drive SystemPad Assist
Voltage12 V
Batteries12V
Decibels64
Brush Motor RPM120 rpm

Warranty

Warranty3 Years Parts, 3 Years Labor yr

Compliance & Certifications

CertificationsETL, CSA, CE