- Prevent access to toggle switch, yet still see its position.
- Quick, easy to install, tough cover includes 3M VHB tape for secure adhesion
- Fit over toggle, button, or knob switch
- Top cover can be removed and stored when not in use
- 3 1/2" x 1 1/2" base cover up to 3/4" x 1" switch area
- Secure with padlock (sold separately)
- Octagon shape reinforce STOP status.
Accuform KDD142 Stopout® Toggle-Switch Cover, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Width | 1-3/4 in |
| Height | 1-1/2 in |
| Accepts Shackle Up To | 9/32" |
Product Details
| Type | Toggle Switch Cover |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Stopout® Toggle-Switch Cover |
| Color | Clear |
| Manufacturers Part Number | KDD142 |
| For Use With | Toggle-Switch |
| Brand | Accuform |