Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Accuform

Model # :WBB2253577

MPN #: KCC624

Accuform KCC624 Stopout® Look 'N Stop Group Lock Box, Plastic

Product Description
Features:
  • Prevent access to keys when a group of personnel are working on equipment or machinery. Look to view the keys and padlocks in a secure lock box that is shaped to say STOP!
  • Contains four rows of aluminum strips with 16 hooks to hang keys – identifiable through the clear front cover
  • Once closed, holes and slots along the edges of box and cover align
  • Secure with up to 44 padlocks (sold separately).
  • Hole on the left backside is for a supervisor's padlock
  • Cover has pry-guard edge for security when using minimal padlocks
  • Front cover slides to hinge open and close
  • Box is durable, impact-resistant plastic, designed for industrial environments
  • Top carry handle for portability to lockout location
  • Two rear keyholes for wall mounting
  • Fange foot to set down on flat surface
  • Front slot to drop in additional keys after lockout procedures have started
  • Can meet the device needs in accordance to OSHA 29 CFR 1910.147
PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width3-1/2 in
Height13 in
Accepts Shackle Up To9/32"

Product Details

Padlock Capacity44
MaterialPlastic
Package Quantity1
DescriptionLock Box
ColorRed
Manufacturers Part NumberKCC624
BrandAccuform