Brady® BatteryBlock Cable Lockout - Large, ABS Plastic, Red, 1/4' Cable Length
Write a Review
|
Questions & Answers (0)
Product Description
Get easy prevention of an accidental battery connection during your service projects on commercial vehicles with the BatteryBlock Battery Cable Lockout.
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 |
| Width | 4-1/8 in |
| Height | 1-3/4 in |
| Cable Length | 1/4 ft |
| Cable Diameter | 1-3/8" |
Product Details
| Assembly Required | No |
| Type | Cable Lockout |
| Color | Red |
| Cable Material | Plastic |
| Material | ABS Plastic |
| Description | Battery Cable Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 150821 |
| Brand | Brady |